#8 THHN/THWN-2 (19STR) 600V GREEN-2500'REEL

Item #: 0019483

Cat #: M508ST04

UPC:

Company wide:
0 in stock
Documents & Guides
OMNI M508ST-04 #8/1C(19STR) THHN/THWN-2 GREEN 600V

Overview

OMNI M508ST-04 #8/1C(19STR) THHN/THWN-2 GREEN 600V

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M508ST04, OMNM508ST04

Specifications

Color: Green
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 8 AWG