ETN DH363FDKW-ORNG DH363FDKW-ORNG10

Item #: 0019462

Cat #: DH363FDKW-ORNG

UPC: 786679160718

$ 4113.32 EA
Company wide:
0 in stock
Documents & Guides
C-H DH363FDKW-ORNG

Overview

C-H DH363FDKW-ORNG
Also known as: 786679160718, DH363FDKW-ORNG, CUTDH363FDKWORNG

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12