ILS CLNU-4 CU CMP 4 AWG T UL CSA

Item #: 0019454

Cat #: CLNU-4

UPC: 783669684667

$ 30.47 EA
Company wide:
0 in stock
Surecrimp Copper Compression Lug, Conductor Size 4, No Hole, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 4, No Hole, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669684667, CLNU-4, ILSCLNU4

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65