ETN V48M47T4916 V48M47T4916DOE 2016

Item #: 0019449

Cat #: V48M47T4916

UPC: 786680175275

$ 17073.50 EA
Company wide:
0 in stock
Documents & Guides
EATON V48M47T4916 150 KVA XFMR 3PH 480V DELTA 480Y/277V 150C RISE UPC 786680175275

Overview

EATON V48M47T4916 150 KVA XFMR 3PH 480V DELTA 480Y/277V 150C RISE UPC 786680175275
Also known as: 786680175275, V48M47T4916, CUTV48M47T4916

Features & Benefits

  • The Ladder Rack Straight Sections support cable on straight runs
  • It is made of 1-1/2 inch x 3/8 inch (38 mm x 8 mm) 16 gauge tubular steel
  • The nominal installed length is 10 feet (3.05 m)
  • Each section is 9 foot 11-1/2 inches (3.03 m) long with cross members welded at 9-inch (229-mm) intervals
  • Ladder Rack Straight Sections (cULus Classified) support cable on straight runs. This Ladder Rack Straight Sections (cULus Classified), LSS24BLK item 24.00 wide with a material of Steel colored Black.

Specifications

Volt Amps: 150kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 2
Secondary Voltage: 277/480Y
Volt Amps: 150kVA
IP/NEMA Rating: NEMA 2
Primary Voltage: 480
Secondary Voltage: 277/480Y