24" LED Vaportite Fixture

Item #: 0019435

Cat #: DMW2 L24 2000LM AFL MD MVOLT G

UPC: 193047538664

$ 298.77 EA
Company wide:
0 in stock
Documents & Guides
LED Vaportite Fixture, 24", Lumens: 2000, 120-277V, Color Temperature: 4000K, Frosted Acrylic, Medium Distribution, Dimming

Overview

LED Vaportite Fixture, 24", Lumens: 2000, 120-277V, Color Temperature: 4000K, Frosted Acrylic, Medium Distribution, Dimming
Also known as: 193047538664, DMW2 L24 2000LM AFL MD MVOLT G, LITDMW2L242000LMAF

Specifications

Material: Acrylic, Fiberglass
Color Temperature: 4000 (Cool White)
Color: Frosted, Ivory
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Material: Acrylic, Fiberglass
Color: Frosted, Ivory
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Dimmable: Yes