6 Lamps High Bay, 120/277V, 54 White

Item #: 0019360

Cat #: PHB654SAMV

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
PHB654SAMV 6 Lamps T5 High Bay, 120/277V, 54 Watt, Material: Steel, Color: White Powder Coat

Overview

PHB654SAMV 6 Lamps T5 High Bay, 120/277V, 54 Watt, Material: Steel, Color: White Powder Coat
Also known as: PHB654SAMV, OTVPHB654SAMV

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277