PVC Coated Rigid Conduit, 1-1/2", 10'

Item #: 0019334

Cat #: PV1510CT00

UPC: 847656075194

$ 24.68 FT
Company wide:
630 in stock
Documents & Guides
PVC Coated Conduit, 1-1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Overview

PVC Coated Conduit, 1-1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Used in highly corrosive environments to protect electrical circuits from damage from corrosion

Also known as: 847656075194, PV1510CT00, CLBPV1510CT00

Specifications

Diameter: 1 1/2 in
Color: Gray
Length: 10 ft
Material: PVC Coated Steel
Diameter: 1 1/2 in
Length: 10 ft
Color: Gray
Material: PVC Coated Steel