STR 1 CFVNR 30AT 480V/120VCOIL

Item #: 0019181

Cat #: AE1BB4W1C4

UPC: 781381853088

$ 7260.45 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Bolted Motor Starter and Contactor, Type Full Voltage Non-Reversing Starter, Constructional Feature Explosion-Proof, Dust Ignitionproof, Watertight, Motor/Line Voltage 480 VAC, Power Rating 10 HP, Number of Phases 3, Enclosure Type Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, Material Epoxy Coated Copper Free Aluminum, Device Type Motor Circuit Protector, Device Rating 30 Ampere, Conduit Size 1-1/2 Inch, Size NEMA 1, Approval UL, CSA, Application Hazardous Location

Overview

Bolted Motor Starter and Contactor, Type Full Voltage Non-Reversing Starter, Constructional Feature Explosion-Proof, Dust Ignitionproof, Watertight, Motor/Line Voltage 480 VAC, Power Rating 10 HP, Number of Phases 3, Enclosure Type Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, Material Epoxy Coated Copper Free Aluminum, Device Type Motor Circuit Protector, Device Rating 30 Ampere, Conduit Size 1-1/2 Inch, Size NEMA 1, Approval UL, CSA, Application Hazardous Location
Also known as: 781381853088, AE1BB4W1C4, APPAE1BB4W1C4

Specifications

No Specifications Available