Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
EAO 01-985.5
Overview
EAO 01-985.5
Also known as: 01985.5, EAO01985.5
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 29.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 29.500 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |