Finger Safe Modular Fuse Holder, 600 VAC/690 VDC, 30 32 A, 18 To 4

Item #: 0019075

Cat #: CHM2DU

UPC: 051712362610

$ 92.43 EA
Company wide:
2 in stock
Documents & Guides
Finger Safe Modular Fuse Holder, 600 VAC/690 VDC, 30 32 A, 18 To 4 AWG Wire, 2 Poles

Overview

Finger Safe Modular Fuse Holder, 600 VAC/690 VDC, 30 32 A, 18 To 4 AWG Wire, 2 Poles

EATON Bussmann series CH DIN rail fuse holders are for UL class CC, supplemental fuses and IEC 10 x 38 fuses. They are available with and without indication in 1, 2, 3-pole IP20 finger safe versions. A variety of accessories extends their application flexibility and they may be ganged together to meet specific application requirements.

Also known as: 051712362610, CHM2DU, BUSCHM2DU

Specifications

Family / Style: CH
Poles: 2
Mounting: DIN Rail
Length: 38 mm
Amps: 30
Material: Thermoplastic
Volts AC: 600
Diameter: 10 mm
Class: Midget
Interrupt Rating DC: 100 kA, 120 kA, 200 kA
Interrupt Rating AC: 100 kA, 120 kA, 200 kA
Family / Style: CH
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Class: Midget
Interrupt Rating AC: 100 kA, 120 kA, 200 kA
Poles: 2
Length: 38 mm
Material: Thermoplastic
Diameter: 10 mm
Interrupt Rating DC: 100 kA, 120 kA, 200 kA