N3R, Pump Panel, 150 HP Softstarter

Item #: 0019018
Cat #: ECS98Y2CAJ-C1P7S3E8
UPC:
Call for price
Company wide:
0 in stock
Enclosed Softstarter, 150 Hp @ 480V, 180 Amp @ 480V, NEMA 3R, S611 Series, Frame C. Control Voltage: 120V AC. Includes: 250 Amp Thermal Magnetic CB, Control Power Transformer, Start/Stop, H/O/A, Service Entrance Kit with Ground Bar.

Overview

Enclosed Softstarter, 150 Hp @ 480V, 180 Amp @ 480V, NEMA 3R, S611 Series, Frame C. Control Voltage: 120V AC. Includes: 250 Amp Thermal Magnetic CB, Control Power Transformer, Start/Stop, H/O/A, Service Entrance Kit with Ground Bar.
Also known as: ECS98Y2CAJ-C1P7S3E8, CUTECS98Y2CAJC1P7S

Specifications

Type: Soft Starter, Pump Panel
Volts AC: 120
Horsepower: 150
Amps: 180
IP/NEMA Rating: 3R
Type: Soft Starter, Pump Panel
Horsepower: 150
IP/NEMA Rating: 3R
Volts AC: 120
Amps: 180

Customer Reviews

No reviews for this product
(0)