PLATT logo

N3R, Pump Panel, 100 HP Softstarter

Item #: 0019008
Cat #: ECS98W2CAH-C1P7S3E8
UPC:
Call for price
Company wide:
0 in stock
Enclosed Softstarter, 100 Hp @ 480V, 125 Amp @ 480V, NEMA 3R, S611 Series, Frame B. Control Voltage: 120V AC. Includes: 150 Amp Thermal Magnetic CB, Control Power Transformer, Start/Stop, H/O/A, Service Entrance Kit with Ground Bar.

Overview

Enclosed Softstarter, 100 Hp @ 480V, 125 Amp @ 480V, NEMA 3R, S611 Series, Frame B. Control Voltage: 120V AC. Includes: 150 Amp Thermal Magnetic CB, Control Power Transformer, Start/Stop, H/O/A, Service Entrance Kit with Ground Bar.
Also known as: ECS98W2CAH-C1P7S3E8, CUTECS98W2CAHC1P7S

Specifications

Type: Soft Starter, Pump Panel
Amps: 125
Horsepower: 100
Volts AC: 120
IP/NEMA Rating: 3R
Type: Soft Starter, Pump Panel
Horsepower: 100
IP/NEMA Rating: 3R
Amps: 125
Volts AC: 120

Customer Reviews

No reviews for this product
(0)