Incandescent Xenon Halogen, 25W, 120V, Clear, G8.0, Bi-Pin

Item #: 0018982

Cat #: JCD25XCL

UPC:

Company wide:
0 in stock
Documents & Guides
Incandescent Xenon Halogen, 25 Watt, 120 Volt, Clear, G8.0, Bi-Pin

Overview

Incandescent Xenon Halogen, 25 Watt, 120 Volt, Clear, G8.0, Bi-Pin
Also known as: JCD25XCL, WACJCD25XCL

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Lumens: 260
Shape: T3 (Tubular)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Base: 2-Pin (GY6.35)
Color Temperature: 2900 (Warm White)
Lumens: 260
Volts AC: 120
Color Rendering Index (CRI): 100
Color: Clear
Shape: T3 (Tubular)
Wattage: 25
Base: 2-Pin (GY6.35)