Solar Shield Top, COMLINE

Item #: 0018972

Cat #: ESSH9030

UPC: 783510373894

$ 1282.37 EA
Company wide:
0 in stock
Solar Shield Top, fits 900x300mm, Gray, Aluminum

Overview

Solar Shield Top, fits 900x300mm, Gray, Aluminum

Solar Shield Top provides a vented area on top of the enclosure to absorb solar heating effects and help keep enclosure cool. Also provides a drip shield to keep liquids away from the door sealing surface. Aluminum with RAL 7035 textured light-gray finish inside and out. Maintains enclosure rating. Includes mounting hardware. Shielding Effectiveness HOFFMAN's research of the effects of solar radiation on enclosures has shown the positive benefits of utilizing shielding to decrease temperature rise. Shielding has been found to be an effective, low-cost method of reducing solar heat gain in outdoor electrical/electronic applications. Test results indicate that a top-mounted solar shield provides a 25 percent reduction in temperature rise due to solar heat load.

Also known as: 783510373894, ESSH9030, HOFESSH9030

Features & Benefits

  • Solar Shield Top provides a vented area on top of the enclosure to absorb solar heating effects and help keep enclosure cool
  • Provides a drip shield to keep liquids away from the door sealing surface
  • Includes mounting hardware
  • Shielding Effectiveness nVent HOFFMAN's research of the effects of solar radiation on enclosures has shown the positive benefits of utilizing shielding to decrease temperature rise
  • Shielding has been found to be an effective, low-cost method of reducing solar heat gain in outdoor electrical/electronic applications
  • Test results indicate that a top-mounted solar shield provides a 25 percent reduction in temperature rise due to solar heat load

Specifications

Color: Gray
Material: Aluminum
Width: 11.81 in
Height: 35.430 in
Color: Gray
Width: 11.81 in
Material: Aluminum
Height: 35.430 in