EMT Set Screw Connector, Insulated, Size: 3", Steel/Zinc

Item #: 0018969

Cat #: 0419-06-00

UPC: 077680148261

Company wide:
0 in stock
Documents & Guides
EMT Set Screw Connector, Insulated, Size: 3 Inch, Steel/Zinc

Overview

EMT Set Screw Connector, Insulated, Size: 3 Inch, Steel/Zinc
Also known as: 077680148261, 0419-06-00, AFCSCI300

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel