FUSE 40A 690V gR DIN 000 HSDNH

Item #: 0018967

Cat #: 170M1563D

UPC: 051712334747

$ 267.94 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse, 40A, 200 kAIC, Combination fuse status indicator, Fuse, Din 43-620 blade end X Din 43-620 blade end, Class gR

Overview

Eaton Bussmann series high speed square body fuse, 40A, 200 kAIC, Combination fuse status indicator, Fuse, Din 43-620 blade end X Din 43-620 blade end, Class gR

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712334747, 170M1563D, BUS170M1563D

Specifications

Volts AC: 690
Type: Fuse
Amps: 40
Mounting: Bolt On
Volts AC: 690
Amps: 40
Type: Fuse
Mounting: Bolt On