Conn 15A 125V 2P3W Vinyl Str YL

Item #: 0018935

Cat #: 4887-BOX

UPC: 032664341205

$ 13.58 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart straight blade connector , #18-12 AWG, 15A, Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 5-15R, Two-pole, three-wire, grounding, Screw, 0.25-0.66", Vinyl, ED Box

Overview

Eaton Arrow Hart straight blade connector , #18-12 AWG, 15A, Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 5-15R, Two-pole, three-wire, grounding, Screw, 0.25-0.66", Vinyl, ED Box

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664341205, 4887-BOX, CWD4887BOX

Specifications

Type: Grounding, Commercial Grade, Connector
Amps: 15
NEMA Configuration: 5-15R
Color: Yellow
Type: Grounding, Commercial Grade, Connector
NEMA Configuration: 5-15R
Amps: 15
Color: Yellow