Plug 15A 125V 2P3W Vinyl Str YL

Item #: 0018932

Cat #: 4867-BOX

UPC: 032664340901

$ 7.68 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart straight blade plug, #18-12 AWG, 15A, 125V, Back wire, Yellow, Brass, Vinyl, 5-15P, Two-pole, Three-wire, Screw, Vinyl,

Overview

Eaton Arrow Hart straight blade plug, #18-12 AWG, 15A, 125V, Back wire, Yellow, Brass, Vinyl, 5-15P, Two-pole, Three-wire, Screw, Vinyl,

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664340901, 4867-BOX, CWD4867BOX

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Industrial Grade, Plug, Wet Gaurd
Volts AC: 120
Amps: 15
Color: Yellow
NEMA Configuration: 5-15P
Volts AC: 120
Color: Yellow
Type: Grounding, Industrial Grade, Plug, Wet Gaurd
Amps: 15