Plug 15A 125V 2P2W Vinyl Str YL

Item #: 0018930

Cat #: 4862-BOX

UPC: 032664340703

$ 6.23 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart straight blade plug , #18-12 AWG, 15A, Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 1-15P, Two-pole, two-wire, non grounding, Screw, Vinyl, ED Box

Overview

Eaton Arrow Hart straight blade plug , #18-12 AWG, 15A, Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 1-15P, Two-pole, two-wire, non grounding, Screw, Vinyl, ED Box

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664340703, 4862-BOX, CWD4862BOX

Specifications

Type: Straight Blade
Color: Yellow
Type: Straight Blade
Color: Yellow