UNISTR P1001T-10HG Deep Strut,B2BTSLOT,1

Item #: 0018926
Cat #: P1001T10HG
UPC:
Call for price
Company wide:
10 in stock

Overview

UNS P1001T-10HG
Also known as: P1001T10HG, UNSP1001T10HG

Specifications

Material: Steel
Length: 10 ft
Width: 1 5/8 in
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1 5/8 in
Finish: Hot Dipped Galvanized
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)