Lamp Guard Metal 1.50" Collar 100W Max

Item #: 0018921

Cat #: 469B-BOX

UPC: 032664234200

$ 20.44 EA
Company wide:
0 in stock
Documents & Guides
Eaton lampholder, 1.5 In collar, Steel, Metal, 100W 234200

Overview

Eaton lampholder, 1.5 In collar, Steel, Metal, 100W 234200
Also known as: 032664234200, 469B-BOX, CWD469BBOX

Specifications

Color: Metallic
Type: Lamp Guard
Color: Metallic
Type: Lamp Guard