Button Head Cable Tie, 10.5", Black

Item #: 0018880

Cat #: 132-00008

UPC: 089306271765

Company wide:
0 in stock
Documents & Guides
Button Head Cable Tie with Retainers and Pilot Bushings, 10.5" Long, PA66HIRHSUV, Black

Overview

Button Head Cable Tie with Retainers and Pilot Bushings, 10.5" Long, PA66HIRHSUV, Black

The button head tie is a two piece tie providing for parallel entry and exit through the head. The strap contains serrations on both sides, and has two opposed pawls recessed within a domed head. This design allows the strap to be directed clockwise or counter-clockwise prior to insertion into the head, enabling bi-directional looping.

Also known as: 089306271765, 132-00008, TYN13200008

Specifications

Color: Black
Material: Polyamide
Length: 10.500 in
Color: Black
Length: 10.500 in
Material: Polyamide