WASHER SUPPORT, 2" SQ (50)

Item #: 0018875

Cat #: QTPSSW3

UPC: 783510214135

Company wide:
0 in stock
Documents & Guides
Splice Washer, 4.00x4.00x8.00, Lt Gray, Steel

Overview

Splice Washer, 4.00x4.00x8.00, Lt Gray, Steel

Quick Tray Pro Splice Washers are used with QTPBNWK/QTPBNWKBLK Splice Kits for bolting turns, bends, and tees; connecting tray sections; and fastening splice bars.

Also known as: 783510214135, QTPSSW3, HOFQTPSSW3

Specifications

Width: 2 in
Material: Steel
Width: 2 in
Material: Steel