Universal Patch Panel, Category 5e, 48-Port, Termination: 110 Style, 2RMU.

Item #: 0018822

Cat #: 20-5548

UPC: 660559007525

$ 86.08 EA
Company wide:
35 in stock
Documents & Guides
Universal Patch Panel, Category 5e, 48-Port, Termination: 110 Style, 2RMU.

Overview

Universal Patch Panel, Category 5e, 48-Port, Termination: 110 Style, 2RMU.

Designed and color coded for TIA568A and TIA568B wiring configurations Meets all UL standards and requirements for category 5e & category 6 patch panels Intertek ETL Semko verified 3P-Third Party Tested Meets or exceeds all published TIA/EIA-568B guidelines for category 5e and category 6 industry requirements; meets FCC part 68 Designed to fit all standard 19″ racks and cabinets Patch panels come pre-configured with easy to read 110-style punch downs on the rear side and six ports RJ-45 front modules 16 gauge steel, black powder coated panel with UL 940-0 rated jack housing Connector spring wire contacts are 50 micro inches gold over nickel RoHS compliant 25-year product warranty 25 year Channel System Warranty when terminated with Honeywell Genesis cable

Also known as: 660559007525, 20-5548, DCE205548

Specifications

Mounting: Rack
Size: 2RMU
Number of Ports: 48
Connector Type: CAT 5E
Mounting: Rack
Number of Ports: 48
Size: 2RMU
Connector Type: CAT 5E