
Multi-Tap Connector, Insulated, 4 Ports, 1-Sided, 1/0 - 14 AWG
Item #: 0018801
Cat #: PBTS-4-1/0
UPC: 783669079289
$ 31.00 EA
Clearance
Price good while supplies last
Company wide:
24
in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
• Broad wire range: 750kcmil-14 • UL Listed and CSA certified for 600 volts, 90°C • Dual rated for copper or aluminum conductor • Cold temperature rated to -45°C • High dielectric strength plastisol is chemical resistant • Black cover is UV rated • Removable port & screw plugs • Prefilled with De-ox • For one input & multiple output configurations, the allowable ampacities per NEC Table 310.16 and 310.17 are as follows: # 4 - 95 Amps, 1/0 - 170 Amps, 3/0 - 225 Amps, 250 - 290 Amps, 350 - 350 Amps, 600 - 475 Amps, 750 - 535 Amps • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17 • UL File E6207
Also known as: 783669079289, PBTS-4-1/0, ILSPBTS410
Features & Benefits
- Dual Rated for Copper and Aluminum Connectors.
- High dielectric strength plastisol is chemical and UV resistant
- Cold temperature rated to -45°C
- For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 1/0 |
| Wire/Cable Openings: | 4 |
| Color: | Black |
| Standards: | California Proposition 65 |
| Wire/Cable Openings: | 4 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 1/0 |