Enclosure With Fan, 54x30x12.75 350 Cfm

Item #: 0018787

Cat #: T1F350LP

UPC: 783510173739

$ 2568.79 EA
Company wide:
0 in stock
Enclosure With Fan, 54x30x12.75 350 Cfm, Bulletin A1dr, Type 1 Enclosure With Fan, Size/dims: 54.00x30.00x12.75, Material/finish: Steel/gray

Overview

Enclosure With Fan, 54x30x12.75 350 Cfm, Bulletin A1dr, Type 1 Enclosure With Fan, Size/dims: 54.00x30.00x12.75, Material/finish: Steel/gray

T1Flo Vented Enclosure with Fan, Type 1, have a thermostatically controlled forced-air ventilation system for the removal of heat. Ideal for control systems in HVAC or industrial environments that have a combination of heat-sensitive electronics with high heat producing components such as (VFD) drives, inverters, PLCs and non-hardened processors.

Also known as: 783510173739, T1F350LP, HOFT1F350LP

Features & Benefits

  • Lift-off Hinged Door
  • Active cooling ventilation system with factory installed, thermostatically controlled fan (115 VAC) and filter
  • Terminal block power connection for fan
  • Washable expanded metal filter
  • Slotted quarter-turn latch
  • Collar studs for mounting optional panel
  • Grounding provision on door and body
  • Mounting holes on back of enclosure
  • Accepts optional mounting foot kit
  • Door gasket

Specifications

Width: 30 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 54 in
Finish: Powder Coated
Depth: 12.750 in
Width: 30 in
Color: Gray
Height: 54 in
Depth: 12.750 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Finish: Powder Coated