Conn 20A 250V 2P3W Str Vinyl/Armored YL

Item #: 0018767

Cat #: 2229-BOX

UPC: 032664322204

$ 13.40 EA
Company wide:
0 in stock
Documents & Guides
Eaton straight blade connector , #18-10 AWG, 20A, Commercial, 250V, Back wire, Yellow, Brass, Armored vinyl, PVC, 6-20R, Two-pole, three-wire, grounding, Screw, Vinyl, ED Box

Overview

Eaton straight blade connector , #18-10 AWG, 20A, Commercial, 250V, Back wire, Yellow, Brass, Armored vinyl, PVC, 6-20R, Two-pole, three-wire, grounding, Screw, Vinyl, ED Box

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664322204, 2229-BOX, CWD2229BOX

Specifications

Type: Screw, Straight Blade
Color: Yellow
Type: Screw, Straight Blade
Color: Yellow