Air Conditioner

Item #: 0018699

Cat #: N360616G100

UPC: 783510238636

$ 8674.68 EA
Company wide:
0 in stock
Air Conditioner, 6000btu 115v Low Ambient Kit, Bulletin Mclg (mclean Spectracool Air Conditioner- N360616 Narrow Spectracool), Size/dims: 36.00x11.50x14.00, Material: Steel, Finish: Lt Gray

Overview

Air Conditioner, 6000btu 115v Low Ambient Kit, Bulletin Mclg (mclean Spectracool Air Conditioner- N360616 Narrow Spectracool), Size/dims: 36.00x11.50x14.00, Material: Steel, Finish: Lt Gray

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510238636, N360616G100, HOFN360616G100

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Mounting: Side wall
Width: 11.500 in
Color: Light Gray
Finish: Powder Coated
Mounting: Side wall
Depth: 14 in
Height: 36 in
IP/NEMA Rating: NEMA 4