nVent CADDY Speed Link SLK with Y-Hook, 9.9' Length, 19.6" Y-Length

Item #: 0018652

Cat #: SLK2YH500L3R2

UPC: 782856851264

$ 61.77 EA
Company wide:
0 in stock
Documents & Guides
ERC SLK2YH500L3R2 SPEE

Overview

ERC SLK2YH500L3R2 SPEE

Versatile overhead support solution that is easy to adjust and installs quickly to various lighting fixtures and wire basket tray.

Also known as: 782856851264, SLK2YH500L3R2, CDYSLK2YH500L3R2

Features & Benefits

  • Complete system includes wire, locking device and two pre-assembled hook end fittings
  • Fastens to the building structure and hooks to hanging services and tray
  • Spring latch helps provide secure connection
  • Convenient design allows one hook to be temporarily detached for maintenance or to add cables to the tray
  • Single drop with double hook provides increased stability to the system
  • Also available in a single-hook end fitting configuration

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized