
Company wide:
0
in stock
Documents & Guides
AIR KING ECQ308 30" STAINLESS STEEL RANGE HOOD WITH ADJUSTABLE MOTOR SPEED
Overview
AIR KING ECQ308 30" STAINLESS STEEL RANGE HOOD WITH ADJUSTABLE MOTOR SPEED
Also known as: ECQ308, AKGECQ308
Specifications
| Width: | 30 in |
| Material: | Stainless Steel |
| Color: | Stainless |
| Type: | 3-Speed |
| Size: | 3 1/4 x 10 in |
| Width: | 30 in |
| Color: | Stainless |
| Size: | 3 1/4 x 10 in |
| Material: | Stainless Steel |
| Type: | 3-Speed |