
6" LED Surface Mount Downlight, 120V, White
Item #: 0018620
Cat #: SLD606840WH
UPC: 080083714124
Call for price
Company wide:
0
in stock
Documents & Guides
6 Inch LED Surface Mount Downlight, 120V, White
Overview
6 Inch LED Surface Mount Downlight, 120V, White
Also known as: 080083714124, SLD606840WH, HALSLD606840WH
Specifications
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Lumens: | 800 |
| Color: | White |
| Diameter: | 6 in |
| Wattage: | 12.200 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 800 |
| Diameter: | 6 in |
| Light Technology: | LED |
| Volts AC: | 120 |
| Color: | White |
| Wattage: | 12.200 |
| Dimmable: | Yes |