
Architectural Emergency Light, 31K, Black
Item #: 0018614
Cat #: AEL231BKSD
UPC: 080083679706
Company wide:
0
in stock
Documents & Guides
Architectural Emergency Light, LED, 3100K, Black, Self-Diagnostics
Overview
Architectural Emergency Light, LED, 3100K, Black, Self-Diagnostics
Also known as: 080083679706, AEL231BKSD, SURAEL231BKSD
Specifications
| Material: | Die Cast Aluminum |
| Color: | Black |
| Wattage: | 2 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Material: | Die Cast Aluminum |
| Wattage: | 2 |
| Volts AC Range: | 120 - 277 |
| Color: | Black |
| Light Technology: | LED |