20V Max Cordless Circular Saw (Tool Only)

Item #: 0018585

Cat #: DCS373B

UPC: 885911264921

Company wide:
0 in stock
Documents & Guides
Circular Saw, 20V Max, Cordless, RPM: 3700, Blade Diameter: 5-1/2", Voltage: 20V, Weight: 6.8 lbs, Includes: 5-1/2" Carbide Tipped Blade ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Circular Saw, 20V Max, Cordless, RPM: 3700, Blade Diameter: 5-1/2", Voltage: 20V, Weight: 6.8 lbs, Includes: 5-1/2" Carbide Tipped Blade ***Bare Tool Only, Battery & Charger Sold Separately***

DEWALT 20 V MAX metal cutting circular saw. Tool only. High strength steel shoe offers durability and resistance against chip build up. Optimized rubber overmolded comfort grip delivers optimal balance and control. Cutting various metal materials.

Also known as: 885911264921, DCS373B, DEWDCS373B, Sidewinder

Specifications

Volts DC: 20
Type: Cordless
Volts DC: 20
Type: Cordless