
Shallow Strut, 13/16-IN. x 1 5/8-IN., 14 GA., 120-IN. (10 FT), STAINLESS STEEL 304
Item #: 0018565
Cat #: B54-120 SS4
UPC: 781011255138
$ 15.92 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut, 13/16-IN. x 1 5/8-IN., 14 GA., 120-IN. (10 FT), STAINLESS STEEL 304
Overview
Shallow Strut, 13/16-IN. x 1 5/8-IN., 14 GA., 120-IN. (10 FT), STAINLESS STEEL 304
Also known as: 781011255138, B54-120 SS4, BLIB54120SS4
Specifications
| Height: | 13/16 in |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Material: | Stainless Steel 304 |
| Height: | 13/16 in |
| Width: | 1-5/8 in |
| Length: | 10 ft |
| Material: | Stainless Steel 304 |