
Svx9000 125hp 480v NEMA1 Alfa Pnl,b1
Item #: 0018511
Cat #: SVX125A1-4A1N1B1
UPC: 782116272570
$ 21466.34 EA
Company wide:
0
in stock
Documents & Guides
C-H SVX125A1-4A1N1B1B5 DRIVE SVX9000 125HP 480V NEMA 1 ALFA PNL B1 B5
Overview
C-H SVX125A1-4A1N1B1B5 DRIVE SVX9000 125HP 480V NEMA 1 ALFA PNL B1 B5
Also known as: 782116272570, SVX125A1-4A1N1B1, CUTSVX125A14A1N1B1
Specifications
| Horsepower: | 125 |
| IP/NEMA Rating: | NEMA 1, IP21 |
| Horsepower: | 125 |
| IP/NEMA Rating: | NEMA 1, IP21 |