Timing Relay, Microprocessor-Timer/Counter, 10A, DPDT, 120V AC/DC

Item #: 0018502

Cat #: CX312A6

UPC:

Company wide:
0 in stock
Documents & Guides
Timing Relay, Microprocessor-Timer/Counter, 10 Amp, DPDT, 120 Volt AC/DC Count/Inhibit Input, 120 Volt AC Coil

Overview

Timing Relay, Microprocessor-Timer/Counter, 10 Amp, DPDT, 120 Volt AC/DC Count/Inhibit Input, 120 Volt AC Coil
Also known as: CX312A6, EAGCX312A6

Specifications

Mounting: Recessed
Poles: 2
Amps: 10
Type: Timing Relay, Timer/Counter
Volts AC: 120
Mounting: Recessed
Amps: 10
Volts AC: 120
Poles: 2
Type: Timing Relay, Timer/Counter