2-GANG CARPET & TILE FLANGE GY

Item #: 0018486

Cat #: 827TCAL-GY

UPC: 786564079736

$ 151.41 EA
Company wide:
0 in stock

Overview

2-GANG CARPET & TILE FLANGE GY

Two-gang powder-coated aluminum combination carpet and tile flange, 6" x 9" (152.4mm x 228.6mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II adapters and Wiremold CM Series Open System inserts, sold separately. NOTE: UL Listed for tile, terrazzo, and carpet floors. Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.

Also known as: 786564079736, 827TCAL-GY, WMD827TCALGY

Specifications

Material: Die Cast Aluminum
Gangs: 3
Color: Gray
Material: Die Cast Aluminum
Color: Gray
Gangs: 3