Combination Carpet and Tile Flange, 1-Gang, Gray

Item #: 0018485

Cat #: 817TCAL-GY

UPC: 786564079675

$ 106.59 EA
Company wide:
0 in stock
Combination Carpet and Tile Flange, 1-Gang, Powder-Coated Aluminum, Gray

Overview

Combination Carpet and Tile Flange, 1-Gang, Powder-Coated Aluminum, Gray

One-gang powder-coated aluminum combination carpet and tile flange, 6" x 5" (152.4mm x 127mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II adapters and Wiremold CM Series Open System inserts, sold separately. NOTE: UL Listed for tile, terrazzo, and carpet floors. Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.

Also known as: 786564079675, 817TCAL-GY, WMD817TCALGY

Specifications

Material: Die Cast Aluminum
Color: Gray
Gangs: 1
Material: Die Cast Aluminum
Gangs: 1
Color: Gray