
Cable Gland, TMC2X, 1/2", Explosion-Proof, Aluminum
Item #: 0018469
Cat #: TMC2X-050099A
UPC:
Company wide:
0
in stock
Documents & Guides
Cable Gland, TMC2X, 1/2", Explosion-Proof, AluminumTMC2X Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Aluminum. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Overview
Cable Gland, TMC2X, 1/2", Explosion-Proof, AluminumTMC2X Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Aluminum. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Also known as: TMC2X-050099A, APPTMC2X050099A, armor flex connector
Specifications
| Diameter: | 1/2 in |
| Material: | Aluminum |
| Diameter Range: | 0.600 - 0.890 in, 0.690 - 0.990 in |
| Diameter: | 1/2 in |
| Diameter Range: | 0.600 - 0.890 in, 0.690 - 0.990 in |
| Material: | Aluminum |