Custom Single-Throw Non-Fused Safety Switch, Orange

Item #: 0018432

Cat #: DH362UDKW-ORNG

UPC: 786679160671

$ 2379.17 EA
Company wide:
0 in stock
Documents & Guides
Custom Single-Throw Non-Fused Safety Switch, Single-Throw, 60A, NEMA 12, Painted Galvanized Steel, Non-Fusible, Three-Pole, Three-Wire, 10 at 240 Vac TD 1 Ph, 20 at 480 Vac TD 1 Ph, 25 at 600 Vac TD 1 Ph, 20 at 240 Vac TD 3 Ph, Orange

Overview

Custom Single-Throw Non-Fused Safety Switch, Single-Throw, 60A, NEMA 12, Painted Galvanized Steel, Non-Fusible, Three-Pole, Three-Wire, 10 at 240 Vac TD 1 Ph, 20 at 480 Vac TD 1 Ph, 25 at 600 Vac TD 1 Ph, 20 at 240 Vac TD 3 Ph, Orange
Also known as: 786679160671, DH362UDKW-ORNG, CUTDH362UDKWORNG

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 12