Disconnect Encl. 42.00x38.00x1

Item #: 0018425

Cat #: CDSC423812LG

UPC: 783510166397

$ 2272.52 EA
Company wide:
0 in stock
Type 12 Disconnect Enclosure, Bulletin Cwd (concept Disconnect Enclosure), Size/dims: 42.00x38.00x12.00, Material/finish: Steel/ltgray

Overview

Type 12 Disconnect Enclosure, Bulletin Cwd (concept Disconnect Enclosure), Size/dims: 42.00x38.00x12.00, Material/finish: Steel/ltgray

Use mild steel Concept Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with an nVent HOFFMAN integrated tool to open handle.

Also known as: 783510166397, CDSC423812LG, HOFCDSC423812LG

Features & Benefits

  • Seams continuously welded and ground smooth
  • External-formed 90-degree body flange channels away liquids
  • Bonding provision on door; grounding stud on body
  • Holes in body for mounting disconnect operating handle and operating mechanism
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting for optional external mounting brackets
  • Removable door with hidden hinges for clean, aesthetic appearance
  • Corner-formed doors
  • Provisions on door for optional high-impact thermoplastic data pocket
  • Seamless foam-in-place gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Height: 42 in
Width: 38 in
Material: Steel
Depth: 12 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Height: 42 in
Material: Steel
Finish: Powder Coated
Color: Light Gray
Width: 38 in
Depth: 12 in