Canvas Glove Bag

Item #: 0018380

Cat #: GPB116

UPC:

Company wide:
0 in stock
Documents & Guides
Canvas Glove Bag for 16" Glove, Dimensions: 9" x 18"

Overview

Canvas Glove Bag for 16" Glove, Dimensions: 9" x 18"
Also known as: GPB116, SALGPB116

Specifications

Material: Canvas
Type: Glove Bag
Material: Canvas
Type: Glove Bag