3 POLE 100 AMP 100 KA FIXED THERMAL INDUSTRIAL CIRCUIT BRE

Item #: 0018315

Cat #: EGC3100FFG

UPC: 786685140070

$ 3954.61 EA
Company wide:
0 in stock
Documents & Guides
3 POLE 100 AMP 100 KA FIXED THERMAL INDUSTRIAL CIRCUIT BRE

Overview

3 POLE 100 AMP 100 KA FIXED THERMAL INDUSTRIAL CIRCUIT BRE

The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to  2500A with voltages up to 690 VAC.

Also known as: 786685140070, EGC3100FFG, CUTEGC3100FFG

Specifications

Poles: 3
Amps: 100
Volts AC: 347, 600Y
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 347, 600Y
Amps: 100
Interrupt Rating AC: 35 kA