Hubbell - Lighting P2605-77

Item #: 0018196

Cat #: P2605-77

UPC: 785247129607

Company wide:
0 in stock
Documents & Guides
PROG P2605-77 24" DOWNROD

Overview

PROG P2605-77 24" DOWNROD
Also known as: 785247129607, P2605-77, PROP260577

Specifications

Color: Forged Bronze
Material: Steel
Standards: California Proposition 65
Color: Forged Bronze
Standards: California Proposition 65
Material: Steel