Emergency Light, Incandescent, 2-Head, 5.4W, 6V, White

Item #: 0018127

Cat #: EZ-2

UPC: 782520430023

Company wide:
0 in stock
Documents & Guides
Emergency Light, Incandescent, 2 Head, 5.4 Watt, 6 Volt, White

Overview

Emergency Light, Incandescent, 2 Head, 5.4 Watt, 6 Volt, White

The EZ-2 series is a commercial emergency lighting unit designed for fast wall mount installation and reliable service.

Also known as: 782520430023, EZ-2, DUAEZ2

Specifications

Volts DC: 6
Material: Thermoplastic
Color: White
Wattage: 5.400
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Standards: California Proposition 65
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 5.400
Light Technology: Incandescent