C-H DH361UDKW-ORG 30A 600V DISCONNECT WITH WINDOW PAINTED SPECIAL RFP ORANGE

Item #: 0018122

Cat #: DH361UDKW-ORG

UPC: 786679140123

$ 1601.40 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
C-H DH361UDKW-ORG 30A 600V DISCONNECT WITH WINDOW PAINTED SPECIAL RFP ORANGE

Overview

C-H DH361UDKW-ORG 30A 600V DISCONNECT WITH WINDOW PAINTED SPECIAL RFP ORANGE
Also known as: 786679140123, DH361UDKW-ORG, CUTDH361UDKWORG

Specifications

Poles: 3
Amps: 30
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 30