1250w 208v Radiant Cove Heater

Item #: 0018110

Cat #: CV125YX

UPC: 686334457842

$ 585.73 EA
Company wide:
0 in stock
Tpi; Radiant Cove Ceiling Heater; Electric Radiant Cove; Model: Cv125yx; Voltagerating: 208 V; Phase: 1 Ph; Amperage Rating: 6 Amp; Housing Material: Aluminum;mounting: Ceiling; Dimensions: 120 Length X 3-1/8 Width X 4-1/8 Height In; Wattage: 1250 Wtt; Btu Rating: 4266; Color: White

Overview

Tpi; Radiant Cove Ceiling Heater; Electric Radiant Cove; Model: Cv125yx; Voltagerating: 208 V; Phase: 1 Ph; Amperage Rating: 6 Amp; Housing Material: Aluminum;mounting: Ceiling; Dimensions: 120 Length X 3-1/8 Width X 4-1/8 Height In; Wattage: 1250 Wtt; Btu Rating: 4266; Color: White
Also known as: 686334457842, CV125YX, TPICV125YX

Specifications

Standards: California Proposition 65
Standards: California Proposition 65