6" Plastic Bushings

Item #: 0018081

Cat #: PB600

UPC: 781002101550

$ 31.01 EA
Company wide:
0 in stock
Documents & Guides
Dottie Pb-600 6" Plastic bushing

Overview

Dottie Pb-600 6" Plastic bushing

Protect your conductors with confidence using rigid conduit bushings. Engineered from high-impact materials and threaded for quick, secure installation on rigid or IMC conduit, these bushings safeguard wires at entry and exit points to prevent abrasion and damage. They deliver dependable performance across demanding environments, with sizes available up to 6 inches for heavy-duty applications.

Also known as: 781002101550, PB600, DOTPB600

Specifications

Material: Thermoplastic
Diameter: 6 in
Material: Thermoplastic
Diameter: 6 in