8 Awg Copper Standard Barrel Splice

Item #: 0018077

Cat #: SCS8-L

UPC: 074983903009

$ 4.55 EA
Company wide:
12 in stock
Copper Butt splice, Tin-Plated Copper, Standard barrel, 8 AWG cable.

Overview

Copper Butt splice, Tin-Plated Copper, Standard barrel, 8 AWG cable.

The Copper Compression Lug, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.

Also known as: 074983903009, SCS8-L, PDTSCS8L

Specifications

Color: Red
Material: Copper
Length: 1.500 in
Allowable Gauge Range: 8
Color: Red
Length: 1.500 in
Material: Copper
Allowable Gauge Range: 8