Duct Seal - 1lb Bag

Item #: 0018076

Cat #: LHD1

UPC: 781002172307

$ 10.38 EA
Company wide:
2,352 in stock
Duct Seal, Application: Forms Waterproof, Airtight Seals, Includes: (1) 1 lb Bag

Overview

Duct Seal, Application: Forms Waterproof, Airtight Seals, Includes: (1) 1 lb Bag

Duct Seal is used to seal around gaps and holes to prevent against dust, moisture and drafts. Common applications for use include electrical boxes, flashings and service masts. It is manufactured from a non-toxic, non-corrosive material that can easily be shaped by hand to any form.

Also known as: 781002172307, LHD1, DOTLHD1, pipe dope, Butter, c-4, Duck butter, c4

Specifications

Size: 1 lb
Type: Sealant
Size: 1 lb
Type: Sealant